Adhesive remover
ADHREM-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Good solvent properties
- Silicone-free
Do not use on porous substrates.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For removing unhardened PU or hybrid adhesives/sealants from tools and soiled, non-porous surfaces.
Remove larger quantities of adhesive/sealant with a spatula. Either spray the remaining contamination with glue remover and wipe off with a clean cloth, or spray remover onto a cloth and wipe down the surfaces.
Contents | 400 ml |
Chemical basis | Mineral oil |
Smell/fragrance | Solvent-like |
Colour | Transparent |
Density/conditions | 0.75 g/cm³ / Active substance, 20°C |
Min. flash-off time | 0.01 s |
Min. flashing point | 25 °C |
Shelf life from production/conditions | 24 Month / at 20°C |
AOX-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!