Adhesive nail For DIGA WO-1/21 Combi and Paslode IM 200
Nail set DIGA WO-1/21 stl hdg ring-shank roof. nl
NL-(DIGA WO-1/21)-GAS-(HDG)-2,8X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Supplied in practical carrying box
- Round head adhesive nails 21°
- 2 gas cartridges (1 cartridge for approx. 1000 nails)
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Length of nail (Ls) | 25 mm |
Diameter of nail (Ø ds) | 2.8 mm |
Head diameter (Ø dk) | 7.0 mm |
Material of nail | Steel |
Surface | Hot dip galvanized |
Design | Grooved |
Number of cartridges | 2 PCS |
Contents | 80 ml |
Number of nails | 2000 PCS |
Length of magazine (Lg) | 184 mm |