Adhesive nail A2 stainless steel, collated
Tack nail DIGA WO-HN A2 stainless steel
NL-(DIGA WO-HN)-GAS-A2-2,8X32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery:
- Round-headed adhesive nails 24°
- 2 gas cartridges 0864900002(1 cartridge for approx. 1000 nails)
Nails in accordance with DIN EN 14952 and A1 (Eurocode 5)
Datasheets(X)
![]() | |
Length of nail (Ls) | 32 mm |
Diameter of nail (Øds) | 2.8 mm |
Head diameter (Ø dk) | 7.5 mm |
Material of nail | Stainless steel A2 |
Surface | Plain |
Design | Grooved |
Number of cartridges | 2 PCS |
Contents | 30 ml |
Number of nails | 2000 PCS |
Length of magazine (Lg) | 184 mm |