Adhesive mount, cable tie
Adhesive mount, self-adhesive, detectable
ADHMNT-SA-DETA-BLU-B7,6MM
Art.-no. 0502520051
EAN 4065233086227
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for cable tie width max. | 7.6 mm |
Length x width | 29 x 29 mm |
Height | 8.64 mm |
Material | PA - Polyamide |
Colour | Blue |
Min. installation temperature | 18 °C |
Min./max. temperature resistance | -40 to 70 °C |