Adhesive mount, cable tie
Adhesive mount, self-adhesive, detectable
ADHMNT-SA-DETA-BLU-B3,6MM
Art.-no. 0502520050
EAN 4065233086234
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for cable tie width max. | 3.6 mm |
Length x width | 19.1 x 19.1 mm |
Height | 4.8 mm |
Material | PA - Polyamide |
Colour | Blue |
Min. installation temperature | 18 °C |
Min./max. temperature resistance | -40 to 70 °C |