Adhesive lubricant HHS® 500
Adhesive lubricant HHS 500
ADHLUB-HHS500-500ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to use, significant effect
- Eliminates creaking and squeaking noises
- Outstanding creepage and penetrating properties
High compressive load
- Extremely pressure-resistant thanks to EP (extreme pressure) additives
- Excellent noise and vibration dampening
Extended service life and protection
- Ideally suited for outdoor lubrication due to its resistance to rinsing off
- Very good, long-lasting adhesive lubricant
- Offers long-lasting corrosion protection
- Reduction in frequency of re-lubrication needed due to wear resistance of the lubricated surfaces
Long-lasting lubrication
- Reduction of friction temperature for longer lubrication
- Low wear on lubricated surfaces
- Low adhesion of dust and dirt
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For professional use in exposed lubrication points with heavy dirt and weathering influences, e.g. gear wheels, bearings, wire ropes, spring balances, pipe shoes, of door bolts, hinges, slide rails, chains, chain wheels, cable winches, spindles, gear wheels, toothed racks etc.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Chemical basis | Synthesis of fat and additives in hydrocarbon solvents |
Oil basis | Synthetic / mineral oil combination |
Colour | Opal green |
Smell/fragrance | Characteristic |
Density | 0.78 g/cm³ |
Min. temperature conditions | -25 °C |
Max. temperature conditions | 150 °C |
Min. flashing point of active ingredient | 0 °C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
Contents | 500 ml |
Shelf life from production | 36 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!