Adhesive lubricant HHS 2000®
Adhesive lubricant, HHS 2000
ADHLUB-HHS2000-500ML
HHS2000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For silent performance
- Eliminates creaking and squeaking noises
- Outstanding creepage and penetrating properties
Reliable adhesion and protection
- Long-lasting lubricant with excellent adhesion
- Lubricant does not shear on fast-turning and rotating parts
Versatile compatibility and protection
- Protects and maintains O-rings and X-rings
- Does not affect painted base materials
- Plastic compatibility due to special formula
Minimises wear
- Reduction of friction temperature for longer lubrication
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For professional use for universal lubrication and for high pressure loads, e.g. shifting, accelerator and clutch linkages, Bowden cables, bolts, joints, hinges, reversing levers, lock strikers, drag link ends, sliding rails, sprockets, toothed racks, open gears etc.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Chemical basis | Hydrocarbon |
Oil basis | Synthetic mineral oil |
Colour | Yellowish |
Smell/fragrance | Oil |
Density | 0.742 g/cm³ |
Density conditions | at 20°C |
Min. temperature conditions | -25 °C |
Max. temperature conditions | 180 °C |
Max. temperature resistance | 200 °C |
Min. flashing point of active ingredient | 300 °C |
Kinematic oil basis viscosity | 1500 cSt |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
Resistance against | Salt water, Weak lyes, Weak acids, Splash |
Contents | 500 ml |
Container | Can |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!