Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adhesive lubricant HHS® 200 PLUS

Adhesive lubricant HHS 200 PLUS
ADHLUB-HHS200PLUS-400ML

Art.-no. 0893106204

EAN 4062856804191

-,--
price per selected packing unit
| Individual prices for customers after login
Adhesive lubricant HHS® 200 PLUS

Art.-no. 0893106204

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal, high-performance synthetic lubricating grease with outstanding lubricating properties due to boron nitride additive

Effective lubrication


  • Eliminates creaking and squeaking noises

  • Excellent pressure resistance and outstanding lubricating effect

  • Economical due to the minimal quantity required for lubrication while simultaneously lubricating effectively


Outstanding protection and durability


  • Ideally suited for outdoor lubrication due to its resistance to rinsing off

  • First-class sealing against weather conditions

  • High pressure resistance under extreme loads for reliable protection

  • Reduction in frequency of re-lubrication needed due to wear resistance of the lubricated surfaces

  • Offers long-lasting corrosion protection

  • Excellent sealing behaviour against moisture and dirt


Maximum compatibility


  • Boron nitride allows a wide temperature range for consistent lubrication

  • In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication)

  • Free of microplastics
Notice
  • Can be used in the food sector due to NSF certification

  • NSF-registered in accordance with NSF H1: The product may come into contact with foodstuffs for technical reasons

  • If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again.
Application area

The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For professional use in lubrication and protection of mechanical components in a wide range of areas such as the automotive industry, industrial applications, agriculture, construction and general maintenance.

Instructions
  • Shake can well before use

  • Thoroughly clean the points to be lubricated before application

  • Then spray evenly onto the cleaned surface

Chemical basis

Synthesis of fat and additives in hydrocarbon solvents

Oil basis

Fat synthesis

Colour

Beige

Smell/fragrance

Characteristic

Density

0.795 g/ml

Min. temperature conditions

-40 °C

Max. temperature conditions

180 °C

Max. temperature resistance

1000 °C

Min. flashing point of active ingredient

200 °C

Min. flashing point

200 °C

Kinematic oil basis viscosity

1000 cSt

Conditions for viscosity of oil basis

at 40°C

Silicone-free

Yes

Acid-free

Yes

Resin-free

Yes

Resistance against

Water, Salt water, Weak lyes, Weak acids

Material compatibility

Steel, Non-ferrous heavy metals, Stainless steel, EPDM, FKM, NBR

Contents

400 ml

Weight of content

248 g

Shelf life from production

24 Month

Sustainability

Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
HHS® Clean adhesive lubricant pre-cleaner

PRECLNR-(HHS CLEAN)-500ML

Highly effective pre-cleaner + adhesion promoter (primer function) specifically matched to HHS products
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 3
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 2
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 3
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 1
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information