Adhesive base ABM112 PA
Adhesive mount ABM112 PA
CBLTIE-MOUNT-BLK-ABM112-AT-C0-B4,8MM
Art.-no. 5630000637
EAN 4061975280381
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Screw-on, 28.6x28.6 mm, INDUSTRY
- Quick and simple installation
- Four-sided adhesive base
- Two-sided adhesive base on a base layer for faster use
- High retention force
- White: For indoor use
- Black: UV-resistant and weather-resistant
- For fastening cable ties to e.g. metal, paint, plastic, wood, plaster, paper, etc.
- Screw on with two M3 screws
NoticeSurfaces must be free from dust and grease.
Product information
Datasheets(X)
Length x width | 28.6 x 28.6 mm |
Height | 4.1 mm |
Material | PA 6.6 - Polyamide |
Colour | Black |