Adhesive base ABM100 -69 PA
Adhesive base ABM100 -69 PA
SADHSKTBRD-WHITE-ABM100-S6-C69-B4,8MM
Art.-no. 5630000742
EAN 4061975354013
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Screw-on, V0 flame retardant 25.4x25.4 mm INDUSTRY
- Quick and simple installation
- Flame-proof design -V0
- Four-sided base
- High retention force
- White: For indoor use
- For fastening cable ties on metal, paint, plastic, wood, plaster, paper etc.
- Screw on with an M3 screw
- Can also be glued on using suitable adhesive (not supplied)
- UL file: E136577
NoticeSurfaces must be free from dust and grease.
Product information
Datasheets(X)
Length x width | 25.4 x 25.4 mm |
Height | 5.1 mm |
Material | PA 6.6 V-0 - Polyamide |
Colour | White |