Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adhesive STAMCOLL N55 For bonding Stamisol overlaps and connecting to roofs and façades

Adhesive, STAMCOLL N55
ADH-ROOFSHT-TAMCOLL-N55-5,0L

Art.-no. 0893700132
EAN 4053479082400
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
For bonding Stamisol overlaps and connecting to roofs and façades

This information is only a recommendation based on our experience. Preliminary testing required!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Single-component contact adhesive for the bonding of soft PVC films to each other as well as to mineral substrates, wood, chipboard and other materials. Stamcoll N55 is characterised by its high resistance to plasticisers.

Instructions

The parts to be adhered must be dry and free of dust and grease. Apply the adhesive thinly and evenly to both parts to be glued. After a flash-off time of approx. 8–10 minutes, put parts together precisely and press or rub briefly but firmly. The bonding must take place within the processing time. For more information, please refer to the technical data sheet.

Chemical basis

Nitrile natural rubber

Colour

Transparent

Full curing speed

0 m/s

Min. curing time

3 d

Min./max. temperature resistance

-40 to 80 °C

Shelf life from production/conditions

12 Month / in sealed original containers, not below 5°C

Contents

5 l

Resistance against

Diluent
Oil
Petrol
Diluted acids and lyes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Application bottle STAMCOLL N55

APPLBTL-STAMCOLL-N55-EMPTY-750ML

For the effective and simple application of Stamcoll adhesives