Adhesive STAMCOLL N55 For bonding Stamisol overlaps and connecting to roofs and façades
Adhesive, STAMCOLL N55
ADH-ROOFSHT-STAMCOLL-N55-1,9LTR
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1089981.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1110647.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1089980.jpg)
Register now and access more than 125,000 products
This information is only a recommendation based on our experience. Preliminary testing required!
Datasheets(X)
Single-component contact adhesive for the bonding of soft PVC films to each other as well as to mineral substrates, wood, chipboard and other materials. Stamcoll N55 is characterised by its high resistance to plasticisers.
The parts to be adhered must be dry and free of dust and grease. Apply the adhesive thinly and evenly to both parts to be glued. After a flash-off time of approx. 8–10 minutes, put parts together precisely and press or rub briefly but firmly. The bonding must take place within the processing time. For more information, please refer to the technical data sheet.
Chemical basis | Nitrile natural rubber |
Colour | Transparent |
Full curing speed | 0 m/s |
Min. curing time | 3 d |
Min./max. temperature resistance | -40 to 80 °C |
Shelf life from production/conditions | 12 Month / in sealed original containers, not below 5°C |
Contents | 1.9 l |
Resistance against | Diluent |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!