Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adhesive STAMCOLL N55

Adhesive, STAMCOLL N55
ADH-ROOFSHT-STAMCOLL-N55-1,9LTR

Art.-no. 0893700131

EAN 4053479082394

-,--
price per selected packing unit
| Individual prices for customers after login
Adhesive STAMCOLL N55

Art.-no. 0893700131

-,--
price per selected packing unit
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For bonding Stamisol overlaps and connecting to roofs and façades
Application area

This information is only a recommendation based on our experience. Preliminary testing required!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Single-component contact adhesive for the bonding of soft PVC films to each other as well as to mineral substrates, wood, chipboard and other materials. Stamcoll N55 is characterised by its high resistance to plasticisers.

Instructions

The parts to be adhered must be dry and free of dust and grease. Apply the adhesive thinly and evenly to both parts to be glued. After a flash-off time of approx. 8–10 minutes, put parts together precisely and press or rub briefly but firmly. The bonding must take place within the processing time. For more information, please refer to the technical data sheet.

Chemical basis

Nitrile natural rubber

Colour

Transparent

Full curing speed

0 m/s

Min. curing time

3 d

Min./max. temperature resistance

-40 to 80 °C

Shelf life from production/conditions

12 Month / in sealed original containers, not below 5°C

Contents

1.9 l

Resistance against

Diluent, Oil, Petrol, Diluted acids and lyes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Application bottle STAMCOLL N55

APPLBTL-STAMCOLL-N55-EMPTY-750ML

For the effective and simple application of Stamcoll adhesives
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information