Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Additional 4KS key for keyed-alike original systems

Additional key 4KS
AY-ADDKEY-4KS-1STSYS-SL

Art.-no. 0687093211

EAN 4099618277597

-,--
price per selected packing unit
| Individual prices for customers after login
Additional 4KS key for keyed-alike original systems

Art.-no. 0687093211

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The spring-free technology in the cylinder makes it very easy to insert the reversible key
  • Additional keys for the original system if the three keys supplied for each cylinder are not sufficient
Notice

Locking systems are special-order products. The customer does not have the right to return or exchange the product.


The additional keys can only be ordered for the original system using the article number.


Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented to the fitting centre.


The delivery time is approx. 10-15 working days.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Nickel silver

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
4KS profile double cylinder for keyed-alike original systems

DBCYL-4KS-KA-1STSYS-EDF-(NI)-31X31MM

The spring-free technology makes it very easy to insert the reversible key
x 1 pcs
4KS profile thumbturn cylinder for keyed-alike original systems

TMBTURNCYL-4KS-KA-1STSYS-(NI)-31X31MM

The spring-free technology makes it very easy to insert the reversible key
x 1 pcs
4KS profile half cylinder for keyed-alike original systems

HALFCYL-4KS-KA-1STSYS-(NI)-31X10MM

The spring-free technology makes it very easy to insert the reversible key
x 1 pcs
Lock cylinder spray

CLOSCYLSPR-CARDBOARD-50ML

For the care of all types of locks
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information