Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adapter shaft for MBS HW cylinder saws

Mounting shank for HW cylinder saw MBS
ARBR-CYLSAW-CENT-MBS-(32-60MM)

Art.-no. 06301203

EAN 4024835172271

-,--
price per selected packing unit
| Individual prices for customers after login
Adapter shaft for MBS HW cylinder saws

Art.-no. 06301203

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With centre drill bit and hexagon socket wrench size 2.5 for drill changing
  • Drive arbor made from specially hardened steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hole-saw diameter

32 - 60 mm

Shank diameter

13 mm

Drive type

Triangle

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information