Adapter set For hermetically sealed containers
Adapter set for hermetically sealed containers
ADAPT-SET-OILBOTTLE-SEALED
Art.-no. W067130170
EAN 4065746309110
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for COOLIUS series air-conditioning service units
- Easy installation on air-conditioning service units
- Screw closure connection for adaptation to containers
- Hermetic containers prevent moisture from entering the refrigerant circuit
Scope of delivery
- 1 PAG oil adapter
- 1 POE oil adapter
- 1 UV additives adapter
Datasheets(X)
For COOLIUS series air-conditioning service units and hermetic containers from the Würth assortment
The adapter is screwed onto the appropriate container and clicked into the interface on the air-conditioning service unit
Width | 10 mm |
Height | 45 mm |
Length | 10 mm |
Product weight (per item) | 50.000 g |