Adapter profile For door closer with scissor arm mechanism
Adapter profile for door closer with scissor-arm
ADAPTPRFL-F.DRCLSR-W.SCISARM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The adapter bracket enables assembly of the scissor arm mechanism on narrow door frames
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Fire protection certified | No |
Suitable for type | STS 281, STS 291, STS 340, STS 370 |
Material | Steel |
Surface | Lacquered |
Colour | White aluminium |
DIN direction | DIN R/L |
Mounting option | Hinge side: standard mounting |
Type of assembly | Screw-on |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |