Adapter profile 40 for single-leaf hold-open devices (EFR)
Adaptation profile 40 EFR BG
ADAPTPRFL-F.CSEQ-(40-EFR-BG)-(ZN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The adaptation profile is used when the frame structure does not allow secure mounting of the sliding rail on the non-hinge side, e.g. on profile door frames
- The adaptation profile is attached above the sliding rail in the profile chamber of the frame. The sliding rail can now be securely attached on the adaptation profile
- Available in finishes to match the sliding rails
Dimensions subject to change. Subject to technical changes.
For single-leaf fire, smoke protection and panic doors made of metal or wood.
![]() | |
Area of application | Hold-open device, Object area, Private area |
Suitable for | Fire protection doors, Smoke protection doors, Panic doors |
Suitable for number of doors | 1 |
Mounting option | Opposite hinge side: standard mounting |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Material | Steel |
Surface | Zinc plated |
Environmental Product Declaration | No |
Included in delivery | 1 x adaptation profile, 1 x fastening material |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt