Adapter plate with legs for XB500 cable dispenser
Adapter plate with legs for cable dispenser XB500
ADAPTPLT-LEG-(F.CBLDSP-XB500)
Art.-no. 0975811502
EAN 4068362194825
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
on the ceiling to be concreted
Quick to assemble and disassemble
- Thanks to the fixing bracket and the quick-release locking lever on the underside, the adapter plate can be easily connected to and disconnected from the XB500 cable dispenser
Non-slip stand with 13 rubber-coated feet
- When the legs are folded up, 13 rubber-coated feet provide stability and protect sensitive surfaces
Long-lasting stainless steel joints
- Joints of high-quality stainless steel guarantee long-lasting functionality - even during frequent use in demanding construction site conditions
Datasheets(X)
For dispensing and rewinding pipe and cable bundles/cable drums on steel-reinforced concrete ceilings.
Height | 250 mm |
Diameter | 560 mm |
Material | Special plastics |
Colour | Black, Red |