Adapter for filling funnel
Adapter for filling funnel
FUNL-ADAPTER-W1-BMW-AUDI-VW
Art.-no. 089141013
EAN 4062856274437
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Liquid volume | 0 l |
Design | 0° straight |
Material | Aluzinc structural steel, 1.0242 |
Product weight (per item) | 248.000 g |
Colour | Aluminium coloured |