Adapter for TIOMOS Mirro 125
Mounting adapter TIOMOS MIRRO f glass/mirror doors
AY-ADAPTER-HNGE-NEX-SST-MIRRO
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Zamak adapter for mirrors and clear glass
- Stainless steel adapter for mirrors
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Suitable for | Mirror doors |
Material | Stainless steel A2, 1.4301 |
Type of assembly | Fit with adhesive |
Suitable for hinge | Tiomos MIRRO |
Length | 47 mm |
Width | 28 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!