Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adapter for Quadro-L hollow drill bit

Adapter for hollow drill bit Quadro-L
ADAPT-EXTRDRL-MAX-(F.EDRL-QL)
ZEBRA

Art.-no. 0647120000
EAN 4099618125836
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
Suction adapter with quick-action click closure for Single Quadro-L hollow drill bits
  • Quick and easy changing of the drill bit thanks to quick-action click closure

  • Can be used multiple times and combined with different drill bit diameters (is sustainable and saves costs)
Notice
  • Only for use in conjunction with Single Quadro-L hollow drill bits

  • Observe the enclosed operating instructions

  • Only for use with dust class M vacuum cleaners
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Clean, dust-free drill holes for setting chemical anchors

  • Drill holes for subsequent installation or for replacing incorrectly set reinforcement bars

  • Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.

  • Renovation work where dust should be avoided and the user should be protected

Length

70 mm

Tool holding device

Suitable for SDS-max

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS40-M-AUTOMATIC)

MASTER
Universal safety vacuum suitable for construction sites, with M certification and automatic filter cleaning
x 1 pcs
Connection sleeve for ETS 150/hollow drill bit

CONSLEV-(F.HLDRLBIT-ETS150)

Electrically conductive tool sleeve with air leakage valve