Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adapter case Universal

Adapter for auto transmission flushing sys AGS 20
FLUSHSYS-AUTMTRANSMISS-ADPT-CASE-UNIVERS

Art.-no. W080010001
EAN 4065746533508
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
The perfect choice of connection adapters for automatic gearboxes from the most popular vehicle manufacturers.

The universal adapter case is essential for automatic gearbox flushing and is not limited to a specific brand



  • Approx. 90 % coverage of the automatic vehicle gearboxes of German manufacturers and a large number of European manufacturers

  • Adapters made of high-quality materials, manufactured in Germany

  • Adapters for the following vehicle manufacturers: Audi, Bentley, BMW, Buick, Cadillac, Chevrolet, Citroen, Dodge, Fiat, Hummer, Iveco, Jeep, Lancia, Maybach, Mercedes, Mini, Opel, Peugeot, Renault, Rolls-Royce, Saab, Seat, Skoda, VW


Scope of delivery:


  • Adapter case made of plastic equipped with adapters

  • Adapter list sorted by vehicle manufacturer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGearbox oil change on vehicles with automatic gearboxes
InstructionsThe WOW! ATFS automatic gearbox flushing device is connected to the vehicle's automatic gearbox oil circuit using the adapters.

Length x width x height

490 x 400 x 110 mm

Product weight (per item)

5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information