Adapter angle bracket
Adapter angle
ADAPTSHT-ANGL-ALU-SL9MM-DBENDSCR-M10
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The adapter angle bracket can compensate unevenness of up to 20 mm with the slotted hole
Ribbing on angle bracket
Optimum positive and friction locking with mounting rail
Fully pre-assembled
Mounting rails can be attached to the adapter angle bracket without preparatory work
![]() | |
Suitable for screw | M10 |
Diameter of hole (a) | 11 mm |
Elongated hole diameter (b) | 9 mm |
Material | Aluminium |
Thickness | 8 mm |
Length | 85 mm |
Width | 38 mm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!