Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adapter For mobile charging station mode 2 type 2 UNI

Adapter for mobile charging station UNI
ADAPT-(CHRGSTA-ELVEH)-16A-11KW-RED

Art.-no. 9501650316
EAN 4065746530330
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
Adapter/power cable for mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go

High degree of flexibility


  • Innovative plug-in connector system that allows different adapters to be used to draw current
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Charging power

11 kW

Charging current

16 A

Input

CEE 16 A, 3-phase

Colour

Red

Product weight (per item)

590 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mobile charging station mode 2 type 2 UNI

CHRGSTA-ELVEH-MODE2-UNI

Mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go
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
Padlock Combi-Lock

PADLOK-(COMBI-LOCK)-BRS-30MM

Combination lock with adjustable number code
Wall bracket For UNI mode 2 type 2 mobile charging stations

AY-CHRGSTA-ELVEH-WALL-BRACKET