Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adapter For clamp support

Adapter for clamp support
ADAPT-F.CLMPSPRT-R

Art.-no. 5709116011
EAN 4065746641036

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The clamping support adapter is used to attach the clamping support to the DS drilling stands
  • The clamp support adapter is used to attach the clamp support to the DS drilling stands and to capture the drill core

  • Drilling stand can be attached without drilling into the substrate, as the clamp support can be anchored to the drilling stand via the adapter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with diamond core drilling technology in combination with the DS drilling stands and the clamp support.

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clamp support For diamond core drills

CLMPSPRT-CDT

Suitable for clamping the drill core collection tray as well as the Comfort and Compact drilling stands
x 1 pcs
Drilling stand DS Compact

DRLSTAND-(DS-COMPACT)

Compact drilling stand for diamond core drills DS 180
x 1 pcs
Drilling stand DS Comfort

DRLSTAND-(DS-COMFORT)

Compact drilling stand for diamond core drills DS 180 and DS 300
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Water pressure tank For diamond core drilling technology

PRESSPRR-WATER-6BAR-10LTR

x 1 pcs
Long-life & speed diamond wet core bit 1 1/4 inch

CREBIT-DIA-LS-1 1/4IN-L400-D250MM

ZEBRA
High-tech diamond wet core bits with extremely fast drilling speed even in iron reinforcements and very long service life for all construction trades
x 1 pcs
Long-life & speed diamond wet core bit 1 1/4 inch

CREBIT-DIA-LS-1 1/4IN-L400-D300MM

ZEBRA
High-tech diamond wet core bits with extremely fast drilling speed even in iron reinforcements and very long service life for all construction trades
x 1 pcs
Core drill DS 180-P

CREDRL-EL-(DS180-P)

Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
x 1 pcs
Core drill DS 180-T

CREDRL-EL-(DS 180-T)

Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
x 1 pcs
Core drill DS 350

CREDRL-EL-(DS 350)

MASTER
Diamond core drill for stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information