Adapter CNC Kitchen Volcano V3
Volcano Adapter V3
VOLCANO ADAPTER V3
Art.-no. 4954617326
EAN 4262391010150
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Specially developed for use with Bondtech CHT nozzles to improve flow performance of your vulcaniser
- Contains nickel-plated copper, a material with high thermal conductivity
- Low-friction nickel plating
- Virtually stepless design with 2 mm hexagon for optimal extrusion performance
- Enhanced construction for hot tightening
- Includes 2 mm hexagon key
- Use of standard-length V6 nozzles on a printer with volcano hot-end
- For use up to 400 °C
Product information
Datasheets(X)
Application area
Suitable for all materials, including abrasive materials (CF, wood, glow in the dark).
Material | Brass |
Manufacturers | TwoChefs |