Adapter
Brass adapter
ADAPT-MS-IS-AG-RP1XG1IN
Art.-no. 0886000573
EAN 4048539514977
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | IT Rp 1 inch x ET G 1 inch |
DN nominal width | DN 20 |
Width across flats (SW) | 41 mm |
Length (L) | 38 mm |
Min. contact surface of gasket (S1) | 5 mm |
