Adapter
Brass adapter
ADAPT-MS-IG-AG-RP3/8XG3/8IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Werkstoff | Brass, suitable for drinking water |
Anschlussgewinde | IT Rp 3/8 inch x ET R 3/8 inch |
DN nominal width | DN 8 |
Apertura chiave (SW) | 19 mm |
Länge (L) | 23.5 mm |
Min. contact surface of gasket (S1) | 3.3 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt