Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adaptation profile 40 For closing sequence selector on the non-hinge side (SR-BG)

Adaptation profile 40 SR BGS
ADAPTPRFL-(F.CSEQ-BGS)-40-SILVR

Art.-no. 0688003221
EAN 4061975573551

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Problem solver designed for mounting a closing sequence selector on the non-hinge side of door frames

The adaptation profile is used when the frame structure does not allow secure mounting of the slide rail on the non-hinge side


  • e.g. on profile door frames

  • The adaptation profile is attached above the sliding rail in the profile chamber of the frame. The sliding rail can now be securely attached on the adaptation profile

Available in finishes to match the sliding rails

Notice

Delivery time: approx. 10 working days

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For double-leaf doors made of metal or wood

Area of application

Object area, Private area

Type description

Adapter profile 40 SR BGS

Suitable for

Fire protection doors, Smoke protection doors, Panic doors, Profiled frame doors

Suitable for number of doors

2

Mounting option

Opposite hinge side: standard mounting, With assembly base plate

DIN direction

DIN R/L

Type of assembly

Screw-on

Material

Steel

Surface

Anodised

Colour

Silver

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Closing sequence selector, non-hinge side with GTS 640 G

CSEQ-PSHSD-GTS640-G-SILVER

For double-leaf doors that open outwards. The DIN direction can be selected on site
x 1 pcs
Closing sequence selector, non-hinge side with GTS 640 G

CSEQ-PSHSD-GTS640-G-(A2 MATT)

For double-leaf doors that open outwards. The DIN direction can be selected on site
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information