Adaptation profile 40 FTS-R III
Adaptation profile 40 FTS-R III
AY-ADAPTERPROFILE-40-FTS-RIII-(ZN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Area of application | Object area, Private area |
Suitable for | FTS-R III |
Suitable for number of doors | 1 |
Mounting option | Opposite hinge side |
Type of assembly | Screw-on |
Material | Steel |
Surface | Zinc plated |
Environmental Product Declaration | Yes |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!