Adaptation profile 30 for double-leaf hold-open devices
Adaptation profile 30 SR-EFR-2
AY-ADAPTERPROFILE-30-SR- CSEQ-2-(ZN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The adaptation profile is used when the frame structure does not allow secure mounting, e.g. for steel frames with rebated doors
- The adaptation profile is mounted directly on the frame. The sliding rail can now be securely attached on the adaptation profile
- Available in finishes to match the sliding rails
Dimensions are not binding. Subject to technical changes.
Datasheets(X)
For double-leaf fire, smoke and anti-panic protection doors made of metal or wood.
![]() | |
Area of application | Object area |
Suitable for | Fire protection doors |
Suitable for number of doors | 2 |
Mounting option | Hinge side: standard mounting |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Material | Steel |
Surface | Zinc plated |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |
Included in delivery | 1 x adaptation profile for the active leaf, 1 x adaptation profile for the inactive leaf, 1 x fastening material |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!