Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adaptation profile 30 for double-leaf hold-open devices

Adaptation profile 30 SR-EFR-2
ADAPTPRFL-(F.SR-CSEQ-2)-30-SILVR

Art.-no. 0688003251
EAN 4061975585202
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
The adaptation profile enables a closing sequence selector with an electronic lock to be mounted on narrow door frames
  • The adaptation profile is used when the frame structure does not allow secure mounting, e.g. for steel frames with rebated doors

  • The adaptation profile is mounted directly on the frame. The sliding rail can now be securely attached on the adaptation profile

  • Available in finishes to match the sliding rails

Dimensions are not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For double-leaf fire, smoke and anti-panic protection doors made of metal or wood.

Area of application

Object area
Private area

Suitable for

Fire protection doors
Smoke protection doors
Panic doors

Suitable for number of doors

2

Mounting option

Hinge side: standard mounting

DIN direction

DIN R/L

Type of assembly

Screw-on

Material

Steel

Surface

Lacquered

Colour

Silver
White aluminium RAL 9006

Environmental Product Declaration

No

EC declaration of conformity (CE)

No

Included in delivery

1 x adaptation profile for the active leaf, 1 x adaptation profile for the inactive leaf, 1 x fastening material

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Electromagnetic hold-open device, double-leaf door With GTS 640 and integrated smoke detector

CSEQ-EFR-2--GTS640-DIN-L-SILVER

Quick and easy assembly as all components are pre-mounted ex works.
x 1 pcs
Electromagnetic hold-open device, double-leaf door With GTS 640 and integrated smoke detector

CSEQ-EFR-2--GTS640-DIN-R-SILVER

Quick and easy assembly as all components are pre-mounted ex works.
x 1 pcs
Electromagnetic hold-open device, double-leaf door With GTS 640 and integrated smoke detector

CSEQ-EFR-2--GTS640-DIN-L-(A2 MATT)

Quick and easy assembly as all components are pre-mounted ex works.
x 1 pcs
Electromagnetic hold-open device, double-leaf door With GTS 640 and integrated smoke detector

CSEQ-EFR-2-GTS640-DIN-R-(A2 MATT)

Quick and easy assembly as all components are pre-mounted ex works.