Adapt. plate for strut bearing press. plate univ.
Adapt. plate for strut bearing press. plate univ.
ADAPTPLT-FORD-ALL-WHEEL-F195200332
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- This adapter plate makes it possible to grip the spring strut directly on the strut bearing
Only for use in conjunction with the Würth strut bearing adapter and Würth Maximus spring compressor
Datasheets(X)
- Front axle on Ford Ranger 2.0 EcoBlue 4x4; 2.2 EcoBlue TDCi 4x4 and 3.2 EcoBlue TDCi 4x4 from 2012 onwards (four-wheel drive)
- Use on the strut bearing with Ford OEM no.: JB3C18A099BD and 2487478
Material | Steel, 1.0244 |
Product weight (per item) | 2500 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!