Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ad-Blue® filter wrench

AdBlue filter wrench hexagon 3/8 inch
1/2ZO UREA FILTER WRENCH 45,50MM ADBLUE

Art.-no. 1952001296
EAN 4250158153219
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
For disassembly and assembly of the cover on the urea filter element with the tightening torque specified by the manufacturer (23 Nm).
Notice

Please observe the tightening torque of 23 Nm recommended by the vehicle manufacturer!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mercedes-Benz new Actros, Axor, Atego, Econic

Drive

3/8 inch

Drive type

Internal square

Width across flats

45 mm
50 mm

Tip type

Hexagon

Length

65 mm

Product weight (per item)

490 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information