Ad-Blue® filter wrench
AdBlue filter wrench hexagon 3/8 inch
1/2ZO UREA FILTER WRENCH 45,50MM ADBLUE
Art.-no. 1952001296
EAN 4250158153219
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please observe the tightening torque of 23 Nm recommended by the vehicle manufacturer!
Datasheets(X)
Mercedes-Benz new Actros, Axor, Atego, Econic
Drive | 3/8 inch |
Drive type | Internal square |
Width across flats | 45 mm, 50 mm |
Tip type | Hexagon |
Length | 65 mm |
Product weight (per item) | 490.000 g |