Active foam wash
Cleaning concentrate, active-foam wash
CLNCONCEN-(ACTIVE CAR-SHAMP-FM)-25LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Highly concentrated active foam
- The dirt is actively loosened from the vehicle surface as the foam bubbles burst
- Outstanding cleaning power
Combination of special ingredients supports the brush sliding properties
- Vehicle surfaces are protected
- Recontamination of the brushes is prevented
- Service life of the brushes is extended
No streaking when using preservers and drying aids
Can be used together with these aids in machines with water recycling systems.
Free of phosphate, AOX and silicone
pH value in the concentrate: 7.0
Easily biodegradable in accordance with OECD*. Does not compromise the effectiveness of light fluid separators.
Do not allow to dry! Store in a frost-free place!
*OECD = Organisation for Economic Cooperation and Development
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Highly foaming brush wash for passenger cars and commercial vehicles in automatic car washes.
Depending on the device type, use as concentrate or mix with up to 9 parts water. To meet requirements, the foam thickness can be adjusted using the air feed and cleaning dispenser.
Consumption per vehicle: approx. 12–14 ml.
Contents | 25 l |
Product weight (per item) | 26800 g |
Chemical basis | Anionic tenside |
Smell/fragrance | Characteristic |
Container | Canister |
Colour | Yellow |
pH value | 7 |
Density/conditions | 1.015 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!