Active boxer shorts
Men's base layer, Boxer Active
BOXERSHORT ACTIVE BLACK L/XL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flat, very soft seams, breathable, quick-drying, odour-resistant
- Highly functional climatic zones
- Effective moisture management
- Light, smooth hems
- Antibacterial equipment, close-fitting
Datasheets(X)
Colour | Black |
Size | L/XL |
Material | 78% polyamide, 22% polyester |
Fabric weight per m2 | 160 g |
Washable at | 40°C |