Active X S1P safety shoes
Safety shoe S1P Active X
SHOE ACTIVE X S1P GREY/BLUE 44
Art.-no. M416129044
EAN 4251174738305
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable PU-coated mesh
- Fabric inner lining
- Protective plastic toecaps, fabric anti-perforation protection
- Non-slip rubber SRC outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 590 g per shoe in size 42
Datasheets(X)
Colour | Grey, Blue |
Size | 44 |
Material of shoes upper | PUR coated netting |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 9.5 |
Shoe size EU | 44 |