Action zip-off trousers
Zip-off trousers Action
TROUSERS ZIP OFF ACTION ANTHRACITE XS
MODYF
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193664.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333429.jpg)
Register now and access more than 125,000 products
- Elastic, wind and water repellent, breathable
- 5 pockets, thigh pocket, ruler pocket, pen holder
- Reflective inserts
- Removable trouser legs
- Including belt
Datasheets(X)
Colour | Anthracite |
Size | XS |
Material | 63% polyamide, 26% polyester, 11% elastane |
Fabric weight per m2 | 208 g |
Washable at | 30°C |
Care instruction | Do not dry in drum dryer |