Action work shorts
Shorts Action
WORK SHORTS ACTION ANTHRACITE XL
MODYF
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Technical, quick-drying fabric
- 5 external, 2 side, folding rule pocket, phone pocket with e-Care
- Reflective inserts
- Elastic cuff
Couleur | Anthracite |
Size | XL |
Matière | 63% polyamide, 26% polyester, 11% elastane |
Fabric weight per m2 | 208 g |
Washable at | 30°C |
Care instruction | Ironing with low temperature, Do not bleach, Do not dry-clean, Do not dry in drum dryer |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt