Action quilted jacket Tecno
Jacket Tecno Action
JACKET TECNO ACTION RED L
MODYF
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Lightly padded, dirt-repellent
- 2 outer and 2 inside pockets with zip closure
- Aramid-look (very abrasion-resistant) on shoulders and elbows
- Elasticated sleeve and hem cuffs, thumb holes
Couleur | Red, Black |
Size | L |
Matière | 100% polyamide |
Fabric weight per m2 | 220 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt