Action TTS9010 functional T-shirt
T-shirt TTS 9010
T-SHIRT TTS9010 ACTION ANTHRACITE 3XL
Art.-no. M446345005
EAN 4251174736172
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Elasticated, quick drying, lightweight, breathable
- Small bag
- UV protection 30
- Anti-bacterial material prevents unpleasant odours
- Reflective inserts
Datasheets(X)
Colour | Anthracite |
Size | 3XL |
Material | 90% polyester, 10% elastane |
Fabric weight per m2 | 150 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry-clean, Do not dry in drum dryer, Do not iron |