Acrylic thinner, short For 2-component acrylic products and 1-component thick coat lacquers
Acrylic thinner, fast acting
THINNER-ACRYLIC-FAST-5LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Note the mixture ratios of the individual products.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For all 2-component acrylic products as well as 1-component universal primer.
Contents | 5 l |
Container | Tinplate canister |
Smell/fragrance | Aromatic |
Colour | Colourless |
Min. flashing point | 24 °C |
Density | 0.87 g/cm³ |
Conditions to maintain shelf life from production | cool and dry storage area, no exposure to sunlight, 15°C to 25°C |
Datasheets (1)
Services und Systeme rund ums Produkt