Acrylic thinner For 2-component acrylic products and 1-component thick coat lacquers
Acrylic thinner
THINNER-ACRYLIC-NORMAL-5LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For all 2-component acrylic products as well as 1-component universal primer and 1-component thick coat lacquer
Add the thinner to the paint in the required quantity. Note the mixture ratios of the individual products.
Contents | 5 l |
Container | Tinplate canister |
Chemical basis | Xylol |
Smell/fragrance | Aromatic |
Colour | Colourless |
Min. flashing point | 25 °C |
Density | 0.875 g/cm³ |
Conditions to maintain shelf life from production | cool and dry storage area, no exposure to sunlight, 15°C to 25°C |
Bio-degradable | Yes |
Shelf life from production | 24 Month |
AOX-free | Yes |
Datasheets (1)
Services und Systeme rund ums Produkt