Acrylic sealant
Acrylic sealant
ACRYSEAL-IN-POUCH-WHITE-600ML
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Can be coated/plastered over
Excellent adhesion of commercially available paints/plasters onto the sealant
Wide range of applications
Suitable for joints indoors subject to less stretching.
Silicone-free
Resistant to ageing, weathering and UV
- Not suitable for use in building construction joints in accordance with DIN 18540
- Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions
- Take care with sealant joints that have been fully painted over. These tend to develop cracks when movement occurs in the joint, as the applied paint is generally less elastic than the sealant and then causes cracks to form in the paint.
- The setting speed is dependent on the application temperature, the weather and the surface moisture. The setting speed is greatly delayed in cold, damp weather.
- Discolouration may occur in wood containing tannic acid
- Not to be used in conjunction with pre-compressed sealing tapes
- Not suitable for bonding or filling cavities
- Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium
Tested in accordance with EN 15651 Part 1
- Fire behaviour: Class E
- Stability under load: ≤ 5%
- Volume loss: ≤ 45%
- Tensile behaviour after immersion in water (at 23°C), ductile: ≥ 25%
- Durability: Passed
Building material class B2 in accordance with DIN 4102
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For sealing cracks and damage to plaster, concrete and gypsum.
- The surfaces must be clean, dry and free from grease
- A primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
Colour | White |
Contents | 600 ml |
Container | Bag |
Chemical basis | Acrylic resin dispersion |
Density | 1.6 g/cm³ |
Smell/fragrance | Faint odour |
Continuous motion absorption | 5 % |
Shore A hardness | 50 |
Min. breaking elongation | 250 % |
Breaking elongation conditions | for 2-mm film |
Full curing speed | 1 mm/d |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Min. skin-formation time | 10 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Fungicidal properties | No |
Silicone-free | Yes |
Min./max. temperature resistance | -20 to 80 °C |
Min./max. processing temperature | 5 to 40 °C |
Ultraviolet resistance | Yes |
Coating compatibility | Yes |
Recoatable/Can be painted over | Yes |
Surface pre-treatment required | On absorbent or porous surfaces |
Mixing ratio | Mixing ratio of acrylic sealant to water = 1:1 to 1:5 |
Shelf life from production/conditions | 18 Month / at 20°C |
Datasheets (1)
Certificates/
Documents
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt