Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Acrylic fire-retardant joint sealant

Fire protection joint sealer acrylic
FPSEAL-ACRY-B2-WHITE-310ML

Art.-no. 0893303002

EAN 4050642827820

-,--
price per selected packing unit
| Individual prices for customers after login
Acrylic fire-retardant joint sealant

Art.-no. 0893303002

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ready-to-use acrylic sealant to close connecting joints between structural and installed parts
  • Designed for easy use on construction sites

  • Building material class B2

  • Neutral odour

  • Resists ageing and weathering

  • Good UV resistance

  • Colour: White, similar to RAL 9003

  • Halogen-free

  • Silicone-free
Notice
  • The surface must be dry, capable of bearing loads and free of dust or grease

Pre-treat absorbent surfaces with diluted sealing compound (one to four parts water to one part acrylic fire-retardant joint sealant)


  • The sealant must only be subject to two-side adhesion

  • Calculate the joint width to joint depth ratio in accordance with DIN 18540

  • Clean tools with water immediately after use

Fresh sealant can be removed using a damp cloth.


  • Observe general construction test certificate ABP no. P-3786/243/11-MPA BS for use in classified fire protection joints

General construction test certificate MPA Braunschweig P-3786/243/11-MPA BS

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For use in system J1


  • Joint system A J1


Sealing system for construction joints with low expansion stress, F 30 to F 90 in accordance with DIN 4102, part 2

Colour

White

Building material class

B2 - Normally inflammable

Min./max. processing temperature

5 to 40 °C

Shelf life from production

24 Month

Contents

310 ml

Chemical basis

Acrylate dispersion

Container

Cartridge

Fully hardening/curing conditions

23°C and 50% relative humidity

Full curing speed

2 mm/d

Conditions to maintain shelf life from production

cool, dry and frost-free storage area

Density

1.56 g/cm³

Min. temperature resistance of the hardened material

-25 °C

Max. temperature resistance of the hardened material

80 °C

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. skin-formation time

10 min

Stability under load

2 mm

Max. motion absorption (in %)

15 %

Shore A hardness

20

Product weight (per item)

538.750 g

Max. material shrinkage

16 %

Conditions for material shrinkage

in accordance with ISO 10563

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fire partition marking plate for cables, pipes and electrical lines

MRKPLT-PIPE-JOINT

x 20 pcs
Fire partition marking plate for cables, pipes and electrical lines

MRKPLT-PIPE-CBL

x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 5
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 2
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 5
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 3
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 4
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 5
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information