Acrylic filler 2C HS
Acrylic filler 2C HS
FILR-HS-2C-4LTR
Art.-no. 5866102104
EAN 4047376454927
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Outstanding stability (no drop-in)
- Dries very quickly
- Excellent wet-on-wet application (no intermediate sanding)
- High coat thickness
- Excellent to sand
- High degree of rust protection thanks to anti-corrosive pigments
- Solids content of base material: 73.4%
- Can be painted with all commercially available top-coat paint systems
- Cannot be covered
The surface must have the correct pre-treatment depending on the surface. Only enter the colour code (e.g. FC 0006). Information such as the RAL number or text such as "RAL 5010, please" is recognised by the system as incorrect. Permissible maximum VOC content of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV.): 540 g/l. Max. VOC content: 488 g/l.
Application conditions: +10°C and above and up to 75 % relative humidity
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Either as compact filler or thick-film filler. Spot repair is also possible without sunken spots and edges forming. Substrates: Hardened old paint coats New components with factory primer Filled surfaces For slightly uneven surfaces (high degree of filling strength) Not suitable for powder coatings Available colours: FC 0002 = beige FC 0006 = light grey
Application tools: Paint spray gun, nozzle size at least 1.4 mm
Chemical basis | Two-component acrylic |
Contents | 4 l |
Available colours | FC 0002, FC 0006 |
Min. dust-drying time | 10 min |
Can be varnished after | 5 h |
Density | 1.663 g/cm³ |
Density conditions | at 20°C |
Min. yield (area) | 5 m² |
Shelf life from production | 36 Month |
Max. yield (area) | 6 m² |
VOC concentration (CH) | 428.5 g/l |
Max. permissible VOC concentration | 540 g/l |
Max. VOC concentration | 488 g/l |
Conditions for permissible VOC concentration | Product category 2(e) |
Conditions for VOC concentration | ChemVOCFarb |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!