Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Acid tester For vehicle batteries

Acid tester for vehicle battery
TEST-BTRYACD

Art.-no. 08536002
EAN 4011231790383
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
For testing the acid density of vehicle batteries
  • Only low intake volume required

  • Broad scale

  • Large areometer

  • Central guidance of areometer; hence no oscillating or lateral contact

  • Numeric and colour scale for immediate identification of the charge level
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pipe length

52 mm

Outer diameter of pipe

5.5 mm

Max. contents

18 cm³

Length

255 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information