Acetone cleaner for cleaning and degreasing parts of all kinds
Acetone cleaner
ACETONCLNR-1LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent cleaning performance
- Greases, oils and other soiling are softened and removed quickly and effectively
- Dissolves various paint residues
The cleaner evaporates very quickly and does not leave any residue on the material to be cleaned.
Flammable fluids, Category 2; eye irritation, Category 2; specific target organ toxicity - one-off exposure, Category 3
Can soften paints and various plastics or cause discolourations.
Not suitable for polycarbonate glass.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For effective, fast cleaning and degreasing of metals (e.g. aluminium, steel and stainless steel) and glass prior to painting, filling, gluing and sealing work.
Contents | 1 l |
Colour | Colourless |
Chemical basis | Acetone |
Shelf life from production | 24 Month |
Density/conditions | 0.79 g/cm³ / at 20°C |
AOX-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!